Zoro Homepage

AA Alkaline Intense Power Battery, 24PK

  • Mfr # PX1500

  • Zoro # G321887998


product price: $21.99
/pk 24, $0.92/ea

Key Features

Battery Size
AA
Battery Chemistry
Alkaline Manganese Dioxide
Capacity - Batteries
3112 mAh
Height
2 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX1500
Zoro #
G321887998
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Height
2 in
Width
0.6 in

Details

Item
Battery
Battery Chemistry
Alkaline Manganese Dioxide
Capacity - Batteries
3112 mAh

Description

Intense power battery. Engineered to extend alkaline battery life in specific professional devices. Long lasting performance in high-drain devices. Use with blood pressure monitors soap dispensers flashlights electronic door locks safe boxes motorized blinds and more.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.