Zoro Homepage

AA Disposable Battery Pack, Alkaline

  • Mfr # PXBP-STYLE-28110

  • Zoro # G204851450


product price: $8.15
/ea

Key Features

Fits Brand
Saflok
Voltage - Batteries
6V DC
Capacity - Batteries
3,112 mAh
Battery Chemistry
Alkaline
Depth
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXBP-STYLE-28110
Zoro #
G204851450
UPC #
041333038025
Country of Origin
Belgium

Dimensions

Depth
0.625 in
Height
2.5 in
Width
2.06 in

Details

Fits Brand
Saflok
Voltage - Batteries
6V DC
Capacity - Batteries
3,112 mAh
Item
AA Disposable Battery Pack
Battery Chemistry
Alkaline
Shelf Life
5 yr
Terminal Type - Batteries
Wire Leads
Fits Model
A28100, A28110, MT
Max. Operating Temp.
130 Degrees F
Standards
ANSI C18.4M, ANSI Z-400.1, GHS, IEC 62474, JAMP AIS
Battery Cross-Reference
884952, A28100, A28110, HTL-11, HTL-13, PMI235NT
Min. Operating Temp.
-4 Degrees F
Number of Cells - Battery
4

Description

AA Disposable Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 3,112 mAh, Battery Cross-Reference 884952, A28100, A28110, HTL-11, HTL-13, PMI235NT, Fits Model A28100, A28110, MT, Battery Chemistry Alkaline, Height 2.5 in, Width 2.06 in, Depth 0.625 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI C18.4M, ANSI Z-400.1, GHS, IEC 62474, JAMP AIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.