AA Disposable Battery Pack, Alkaline
Mfr # PXBP-STYLE-B
Zoro # G904851446
product price: $6.45
/eaKey Features
Fits Brand
Saflok
Voltage - Batteries
6V DC
Capacity - Batteries
3,112 mAh
Battery Chemistry
Alkaline
Terminal Type - Batteries
Wire Leads
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PXBP-STYLE-B
Zoro #
G904851446
UPC #
041333038032
Country of Origin
Belgium
Dimensions
Depth
0.625 in
Width
2.06 in
Height
2.75 in
Details
Fits Brand
Saflok
Voltage - Batteries
6V DC
Capacity - Batteries
3,112 mAh
Item
AA Disposable Battery Pack
Battery Chemistry
Alkaline
Terminal Type - Batteries
Wire Leads
Standards
ANSI C18.4M, ANSI Z-400.1, GHS, IEC 62474, JAMP AIS
Battery Cross-Reference
Saflok Style B
Shelf Life
5 yr
Min. Operating Temp.
-4 Degrees F
Number of Cells - Battery
4
Fits Model
884955, S54490
Max. Operating Temp.
130 Degrees F
Description
AA Disposable Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 3,112 mAh, Battery Cross-Reference Saflok Style B, Fits Model 884955, S54490, Battery Chemistry Alkaline, Height 2.75 in, Width 2.06 in, Depth 0.625 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI C18.4M, ANSI Z-400.1, GHS, IEC 62474, JAMP AIS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.