Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AA Disposable Battery Pack, Alkaline

  • Mfr # PXBP-STYLE-F

  • Zoro # G304851480


product price: $6.15
/ea

Key Features

Fits Brand
Saflok
Voltage - Batteries
6V DC
Capacity - Batteries
3,112 mAh
Battery Chemistry
Alkaline
Shelf Life
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PXBP-STYLE-F
Zoro #
G304851480
UPC #
041333038049
Country of Origin
Belgium

Dimensions

Width
2.06 in
Depth
0.625 in
Height
2.5 in

Details

Fits Brand
Saflok
Voltage - Batteries
6V DC
Capacity - Batteries
3,112 mAh
Item
AA Disposable Battery Pack
Battery Chemistry
Alkaline
Shelf Life
5 yr
Fits Model
S7400-12
Max. Operating Temp.
130 Degrees F
Battery Cross-Reference
50800LB, 885008, ELS5, HTL-3, HTL-5, S7400-12
Min. Operating Temp.
-4 Degrees F
Number of Cells - Battery
4
Standards
ANSI C18.4M, ANSI Z-400.1, GHS, IEC 62474, JAMP AIS
Terminal Type - Batteries
Wire Leads

Description

AA Disposable Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 3,112 mAh, Battery Cross-Reference 50800LB, 885008, ELS5, HTL-3, HTL-5, S7400-12, Fits Model S7400-12, Battery Chemistry Alkaline, Height 2.5 in, Width 2.06 in, Depth 0.625 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Terminal Type - Batteries Wire Leads, Standards ANSI C18.4M, ANSI Z-400.1, GHS, IEC 62474, JAMP AIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.