Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Procell Procell 9V Alkaline Battery, 12 PK, 9VDC PC1604BKD

Procell 9V Alkaline Battery, 12 PK, 9VDC (Discontinued)

  • Mfr # PC1604BKD
  • Zoro # G7523978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1604BKD
Zoro #
G7523978
UPC #
41333526485
Country of Origin
China

Dimensions

Battery Size
9V
Standard Battery Size
9V

Details

Item
Batteries
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9VDC
Voltage
9 V
Material
Alkaline Manganese Dioxide
Weight
1.27 lbs
Standard Battery Series
Procell
For Use With Battery Type
Professional and Industrial Electronic Devices
Battery Performance
Everyday
Battery Type
Alkaline
Series
Procell

Description

ProcellĀ® Alkaline 9V Batteries, 12/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.