Zoro Homepage
This item is Discontinued.
Procell Alkaline Battery, 6V DC 1 PK PCBP-STYLE-F

Alkaline Battery, 6V DC 1 PK (Discontinued)

  • Mfr # PCBP-STYLE-F
  • Zoro # G101209477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCBP-STYLE-F
Zoro #
G101209477
UPC #
041333039008
Country of Origin
China

Dimensions

Height
2.5 in
Depth
0.625 in
Width
2.06 in

Details

Item
AA Disposable Battery Pack
Standard Battery Pack Size
1
Battery Chemistry
Alkaline
Voltage - Batteries
6V DC
Standards
ANSI C 18.1M, Part 2, EU Battery Directive 2006/66/EC, EU REACH / CA Prop 65, IEC 60086-5
Terminal Type
Wire Leads
Number of Cells - Battery
4
Min. Operating Temp.
-4 Degrees F
Shelf Life
5 yr
Fits Model
S7400-12
Battery Cross-Reference
50800LB, 885008, ELS5, HTL-3, HTL-5, S7400-12
Max. Operating Temp.
130 Degrees F
Fits Brand
Saflok
Capacity - Batteries
3,016 mAh

Description

AA Disposable Battery Pack, Fits Brand Saflok, Voltage - Batteries 6V DC, Capacity - Batteries 3,016 mAh, Battery Cross-Reference 50800LB, 885008, ELS5, HTL-3, HTL-5, S7400-12, Fits Model S7400-12, Battery Chemistry Alkaline, Height 2.5 in, Width 2.06 in, Depth 0.625 in, Number of Cells - Battery 4, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Terminal Type - Batteries Wire Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.