Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Batteries Procell Professional Procell Constant D Alkaline 12 pk Boxed, 12PK

  • Mfr # PC1300

  • Zoro # G216324300


product price: $32.63
/pk 12, $2.72/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
D
Standard Battery Pack Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1300
Zoro #
G216324300
UPC #
41333513409
Country of Origin
United States

Dimensions

Battery Size
D

Details

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Standard Battery Pack Size
12

Description

Procell Professional Alkaline D industrial batteries are general purpose batteries, ideal for powering mid and low drain professional devices, such as flashlights and sensors.Manufactured using superior cell design vs.prior Procell Alkaline D batteries to ensure high-quality cell construction.Design, safety, manufacturing and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.B2B battery for professional use only.Pro battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.