
C Alkaline Intense Power Battery, 12PK
Mfr # PX1400
Zoro # G621886912
product price: $21.99
/pk 12, $1.83/eaKey Features
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Width
1 in
Height
1.9 in
Battery Size
C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX1400
Zoro #
G621886912
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Height
1.9 in
Battery Size
C
Depth
1 in
Details
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Item
Battery
Capacity - Batteries
7900 mAh
Description
Intense power battery. Engineered to extend alkaline battery life in specific professional devices. Long lasting performance in high-drain devices. Use with blood pressure monitors soap dispensers flashlights electronic door locks safe boxes motorized blinds and more.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.