Shop PROCELL
See all product information
Create Account
Coin Cell Battery, 0.126" D, PK5
- Mfr # PC2032
- Zoro # G916502350
product price:Â
$
3.49
/pk of 5, $0.70/ea
Key Features
Diameter
0.79 in
Battery Size
2032
Voltage - Batteries
3V DC
Shelf Life
7 yr
Battery Cross-Reference
5004LC, BR2032, CR2032, CR2032-1W, DL2032, E-CR2032, ECR2032, LR2032, SB-T51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC2032
- Zoro #
- G916502350
- UPC #
- 041333034591
- Country of Origin
- China
Dimensions
- Diameter
- 0.79 in
- Battery Size
- 2032
- Depth
- 0.13 in
Details
- Voltage - Batteries
- 3V DC
- Shelf Life
- 7 yr
- Battery Cross-Reference
- 5004LC, BR2032, CR2032, CR2032-1W, DL2032, E-CR2032, ECR2032, LR2032, SB-T51
- Min. Operating Temp.
- -4 Degrees F
- Battery Chemistry
- Lithium
- Capacity - Batteries
- 265 mAh
- Standards
- ANSI/IEC
- Max. Operating Temp.
- 140 Degrees F
- Standard Battery Pack Size
- 5
- Color Code
- No Code
- Drain Type - Battery
- Medium Drain
- Item
- Coin Cell Battery
- Product Type
- Coin Cell Battery
- Drain Type
- Medium Drain
Description
Coin Cell Battery, Battery Size 2032, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 5, Capacity - Batteries 265 mAh, Battery Cross-Reference 5004LC, BR2032, CR2032, CR2032-1W, DL2032, E-CR2032, ECR2032, LR2032, SB-T51, Diameter 0.79 in, Depth 0.13 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI/IEC, Package Quantity 5
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.