Zoro Homepage

Coin Cell Battery, 260 mAh, PK20

  • Mfr # CR2032

  • Zoro # G115271521


product price: $18.65
/pk 20, $0.93/ea

Key Features

Battery Size
2032
Capacity - Batteries
260 mAh
Battery Chemistry
LITHIUM/MANGANESE DIOXIDE BATTERY
Diameter
0.787 in
Voltage - Batteries
3V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2032
Zoro #
G115271521
UPC #
10041333048274
Country of Origin
China

Dimensions

Battery Size
2032
Diameter
0.787 in
Depth
0.114 in

Details

Item
Coin Cell Battery
Capacity - Batteries
260 mAh
Battery Chemistry
LITHIUM/MANGANESE DIOXIDE BATTERY
Voltage - Batteries
3V DC
Standard Battery Pack Size
20
Battery Cross-Reference
CR2032
Color Code
No Code
Standards
ANSI, IEC
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-22 Degrees F

Description

Coin Cell Battery, Battery Size 2032, Battery Chemistry LITHIUM/MANGANESE DIOXIDE BATTERY, Voltage - Batteries 3V DC, Standard Battery Pack Size 20, Capacity - Batteries 260 mAh, Battery Cross-Reference CR2032, Diameter 0.787 in, Depth 0.114 in, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -22 Degrees F, Standards ANSI, IEC, Color Code No Code, Package Quantity 20

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.