
Intense Series High-Performance Battery, 1.5 V Battery, 15,660 mAh, D Battery
Mfr # PX1300
Zoro # G314561188
product price: $29.19
/eaKey Features
Voltage - Batteries
1.5V DC
Diameter
1.3 in
Application
High Drain Device, Medical Equipment, Flashlight
Battery Chemistry
Alkaline
Battery Size
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PX1300
Zoro #
G314561188
UPC #
41333034249
Country of Origin
United States
Dimensions
Diameter
1.3 in
Battery Size
D
Width
1.3"
Details
Voltage - Batteries
1.5V DC
Application
High Drain Device, Medical Equipment, Flashlight
Battery Chemistry
Alkaline
Item
Battery
Capacity - Batteries
15,660 mAh
Description
Procell alkaline Intense power D industrial batteries are specifically designed to last longer vs. prior Procell alkaline D batteries in high-drain professional devices, that require a high amount of power or peaks of power, such as a paper towel dispenser. Also available in AA and C sizes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.