Zoro Homepage

Intense Specialty Lithium Coin Battery, 3V, 5 Pack Tear Strip, 5PK

  • Mfr # CR2025

  • Zoro # G816059107


product price: $12.55
/pk 5, $2.51/ea

Key Features

Length
2.95 in
Width
6.45 in
Depth
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2025
Zoro #
G816059107
UPC #
41333034584
Country of Origin
China

Dimensions

Length
2.95 in
Width
6.45 in
Depth
6.35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.