Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Battery, Bulk, CR2 12/BX, 12PK

  • Mfr # PXCR2

  • Zoro # G116139103


product price: $71.45
/pk 12, $5.95/ea

Key Features

Depth
6.35 in
Length
2.95 in
Width
6.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXCR2
Zoro #
G116139103
UPC #
41333034564
Country of Origin
China

Dimensions

Depth
6.35 in
Length
2.95 in
Width
6.45 in

Description

Lithium Battery, PXCR2, Bulk, Procell Intense, Battery Voltage: 3.0 V; Battery Chemistry: Lithium/Manganese Dioxide; Battery Size: CR2; Battery Capacity: 920 mAh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.