Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Procell Battery - For Digital Camera, Photo Equipment - CR2 - 800 mAh - 3 V DC - 1 Each, PK12

  • Mfr # PCCR2

  • Zoro # G3158525


product price: $55.07
/pk 12, $4.59/ea

Key Features

Battery Chemistry
Lithium (Li)
Depth
1.1 in
Voltage - Batteries
3V DC
Battery Cross-Reference
15266, 15270, 5046LC, CR-2, CR15H270, CR2, DLCR2, EL1CR2, KCR2, RLCR2-1
Diameter
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCR2
Zoro #
G3158525
UPC #
041333034522
Country of Origin
Multiple

Dimensions

Depth
1.1 in
Diameter
0.61 in
Battery Size
CR2

Details

Item
Battery
Battery Chemistry
Lithium (Li)
Voltage - Batteries
3V DC
Battery Cross-Reference
15266, 15270, 5046LC, CR-2, CR15H270, CR2, DLCR2, EL1CR2, KCR2, RLCR2-1
Max. Operating Temp.
167 Degrees F
Standards
ANSI/IEC
Standard Battery Pack Size
12
Min. Operating Temp.
-4 Degrees F
Shelf Life
7 yr
Standard Battery Series
Procell Intense
Capacity - Batteries
800 mAh
Output Voltage
3 V DC

Description

Battery, Battery Size CR2, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 12, Capacity - Batteries 800 mAh, Battery Cross-Reference 15266, 15270, 5046LC, CR-2, CR15H270, CR2, DLCR2, EL1CR2, KCR2, RLCR2-1, Diameter 0.61 in, Depth 1.06 in, Max. Operating Temp. 167 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI/IEC, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.