Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Procell Procell C Alkaline Battery, 12 PK, 1.5VDC PC1400

Procell C Alkaline Battery, 12 PK, 1.5VDC (Discontinued)

  • Mfr # PC1400
  • Zoro # G7523594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC1400
Zoro #
G7523594
UPC #
41333854953
Country of Origin
United States

Dimensions

Battery Size
C
Standard Battery Size
C

Details

Item
Batteries
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Material
Alkaline Manganese Dioxide
Battery Performance
Everyday
Battery Type
Alkaline
Weight
1.91 lbs
Standard Battery Series
Procell
For Use With Battery Type
Professional and Industrial Electronic Devices
Voltage
1.5 V
Series
Procell

Description

ProcellĀ® Alkaline C Batteries, 12/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.