Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Procell Intense 9V Alkaline Battery, 9V DC, PK12

  • Mfr # PX1604

  • Zoro # G9265620


product price: $29.74
/pk 12, $2.48/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9 V DC
Battery Size
9V
Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX1604
Zoro #
G9265620
UPC #
10041333037162
Country of Origin
Belgium

Dimensions

Battery Size
9V
Depth
0.6 in
Overall Height
1.7 in
Width
1 in
Height
1.7 in
Diameter
1 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
9 V DC
Shelf Life
7 yr
Standards
ANSI, IEC
Standard Battery Series
Procell Intense
Capacity - Batteries
628 mAh
Max. Operating Temp.
130 Degrees F
Min. Operating Temp.
-4 Degrees F
Application
Walkie-talkie, Gas Detector, Clock, Smoke Alarm
Performance
Premium
Series
Procell Intense

Description

Battery, 9V, Everyday, Capacity - Batteries 726 mAh, Standard Battery Series Procell Intense, Battery Chemistry Alkaline, Voltage - Batteries 9V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 7 yr, Standards ANSI, IEC, Diameter 1 in, Height 1.7 in, Overall Height 1.7 in, Width 1 in, Depth 0.6 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.