Zoro Homepage

Procell Intense AA Alkaline Battery, 1.5V DC, PK24

  • Mfr # PX1500

  • Zoro # G3566602


product price: $16.89
/pk 24, $0.70/ea

Key Features

Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AA
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX1500
Zoro #
G3566602
UPC #
10041333034376
Country of Origin
Belgium

Dimensions

Battery Size
AA
Overall Height
2 in
Width
0.6 in
Diameter
0.6 in
Depth
0.6 in
Height
2 in

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Standards
ANSI -15A, IEC-LR6
Shelf Life
7 yr
Capacity - Batteries
3,200 mAh
Min. Operating Temp.
-4 Degrees F
Standard Battery Series
Procell Intense
Max. Operating Temp.
130 Degrees F
Application
Dispenser, Medical Equipment, Door Lock, Security Camera

Description

Battery, AA, High Performance, Capacity - Batteries 3,200 mAh, Standard Battery Series Procell Intense, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 7 yr, Standards ANSI -15A, IEC-LR6, Diameter 0.6 in, Height 2 in, Overall Height 2 in, Width 0.6 in, Depth 0.6 in, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.