Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Procell Intense AAA Alkaline Battery, 1.5V DC, PK24

  • Mfr # PX2400

  • Zoro # G9267039


product price: $16.44
/pk 24, $0.69/ea

Key Features

Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
AAA
Max. Operating Temp.
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PX2400
Zoro #
G9267039
UPC #
10041333037209
Country of Origin
Belgium

Dimensions

Battery Size
AAA
Diameter
0.4 in
Overall Height
1.6 in
Width
0.4 in
Height
1.6 in
Depth
0.4 in

Details

Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Max. Operating Temp.
130 Degrees F
Standard Battery Series
Procell Intense
Application
Flashlight, Soap Dispenser, Blood Pressure Monitor
Shelf Life
7 yr
Capacity - Batteries
1465 mAh
Standards
ANSI, IEC
Min. Operating Temp.
-4 Degrees F
Rechargeable Battery
No

Description

Battery, AAA, High Performance, Capacity - Batteries 1,465 mAh, Standard Battery Series Procell Intense, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 7 yr, Standards ANSI, IEC, Diameter 0.4 in, Height 1.6 in, Overall Height 1.6 in, Width 0.4 in, Depth 0.4 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.