Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Procell Intense C Alkaline Battery, 1.5V DC, PK12

  • Mfr # PX1400

  • Zoro # G3564502


product price: $17.69
/pk 12, $1.47/ea

Key Features

Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
C
Max. Operating Temp.
130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PX1400
Zoro #
G3564502
UPC #
10041333034239
Country of Origin
Belgium

Dimensions

Battery Size
C
Overall Height
1.9 in
Width
1 in
Diameter
1 in
Height
1.9 in
Depth
1 in

Details

Item
Battery
Standard Battery Pack Size
12
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Max. Operating Temp.
130 Degrees F
Capacity - Batteries
7900 mAh
Min. Operating Temp.
-4 Degrees F
Application
High Drain Device, Flashlight, Soap Dispenser, Radio
Standards
ANSI, IEC
Standard Battery Series
Procell Intense
Shelf Life
7 yr
Series
Procell Intense

Description

Battery, C, Everyday, Capacity - Batteries 8,240 mAh, Standard Battery Series Procell Intense, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 12, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Shelf Life 7 yr, Standards ANSI, IEC, Diameter 1 in, Height 1.9 in, Overall Height 1.9 in, Width 1 in, Depth 1 in, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.