Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Alkaline AAA Batteries, 24PK

  • Mfr # PC2400BKD

  • Zoro # G916517217


product price: $19.35
/pk 24, $0.81/ea

Key Features

Battery Type
Alkaline
Battery Size
AAA
For Use With
Professional and Industrial Electronic Devices
Material
Alkaline Manganese Dioxide
Voltage - Batteries
1.5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2400BKD
Zoro #
G916517217
UPC #
-
Country of Origin
Belgium

Dimensions

Battery Size
AAA

Details

Battery Type
Alkaline
For Use With
Professional and Industrial Electronic Devices
Item
Alkaline Batteries
Material
Alkaline Manganese Dioxide
Voltage - Batteries
1.5 V

Description

Procell Alkaline industrial batteries are general purpose batteries, ideal for powering mid drain and low drain professional devices. These batteries will deliver dependable power for important battery-operated workplace devices. Procell Alkaline industrial batteries are for seven years in storage five years for 9 V batteries in storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.