Professional Alkaline C Batteries, 12PK
Mfr # PC1400
Zoro # G016517322
product price: $18.29
/pk 12, $1.52/eaKey Features
For Use With
Professional and Industrial Electronic Devices
Battery Size
C
Battery Type
Alkaline
Voltage - Batteries
1.5 V
Material
Alkaline Manganese Dioxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC1400
Zoro #
G016517322
UPC #
-
Country of Origin
United States
Dimensions
Battery Size
C
Details
For Use With
Professional and Industrial Electronic Devices
Battery Type
Alkaline
Voltage - Batteries
1.5 V
Material
Alkaline Manganese Dioxide
Item
Alkaline Batteries
Description
Procell Alkaline industrial batteries are general purpose batteries, ideal for powering mid drain and low drain professional devices. These batteries will deliver dependable power for important battery-operated workplace devices. Procell Alkaline industrial batteries are for seven years in storage five years for 9 V batteries in storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.