Zoro Homepage

Professional Lithium Batteries, CR123, For Camera, 3 V, 12PK

  • Mfr # PL123BKD

  • Zoro # G416352738


product price: $74.99
/pk 12, $6.25/ea

Key Features

Material
Lithium Manganese Dioxide
Battery Capacity
1470 mAh
For Use With
Digital Cameras
Battery Type
Lithium
Battery Size
CR123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL123BKD
Zoro #
G416352738
UPC #
-
Country of Origin
China

Dimensions

Battery Size
CR123

Details

Material
Lithium Manganese Dioxide
Item
Lithium Batteries
Battery Capacity
1470 mAh
For Use With
Digital Cameras
Battery Type
Lithium
Voltage
3 V

Description

Procell High Power Lithium 123 industrial batteries are designed to deliver reliable and safe power in professional devices such as security equipment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.