Cotton All-Purpose Terry Cleaning Towels 14" x 17", White, 24/Box, 24PK
Mfr # Z51744
Zoro # G3322350
product price:Â $14.39
/pk 24, $0.60/eaKey Features
Material
White
Cleaning Cloth Style
Terry Cloth
Size
14 in x 17 in
Cleaning Cloth Color
White
Weight
24 count
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z51744
Zoro #
G3322350
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
14 in x 17 in
Package Size
24
Details
Item
All-Purpose Terry Towels
Material
White
Cleaning Cloth Style
Terry Cloth
Cleaning Cloth Color
White
Weight
24 count
Color
White
Description
All-Purpose Terry Towels, Cleaning Cloth Style Terry Cloth, Material Cotton, Cleaning Cloth Color White, Size 14 in x 17 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.