Zoro Homepage

Cotton T-shirt Cloth Rag 15 lb. Varies Sizes, White

  • Mfr # Z99301

  • Zoro # G3322210


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Material
White
Size
Varies
Cleaning Cloth Color
White
Package Type
Box
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z99301
Zoro #
G3322210
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Varies
Package Size
15 lb.

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
T-Shirt
Cleaning Cloth Color
White
Weight
15 lb.
Package Type
Box
Color
White

Description

Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton T-shirt, Cleaning Cloth Color White, Package Type Box, Size Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.