Zoro Homepage

Cotton T-shirt Cloth Rag 3 lb. Varies Sizes, White

  • Mfr # Z99300

  • Zoro # G3322229


product price: $14.39
/ea

Key Features

Material
White
Size
Varies
Cleaning Cloth Color
White
Package Type
Bag
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z99300
Zoro #
G3322229
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
Varies
Package Size
3 lb.

Details

Item
Cloth Rag
Material
White
Cleaning Cloth Style
T-Shirt
Cleaning Cloth Color
White
Weight
3 lb
Package Type
Bag
Color
White

Description

Cloth Rag, Cleaning Cloth Style T-Shirt, Material Cotton T-shirt, Cleaning Cloth Color White, Package Type Bag, Size Varies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.