Terry Cloth Cotton Cloth Rag 50 lb. Varies Sizes, White
Mfr # Z99202
Zoro # G3322247
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Material
White
Size
Varies
Cleaning Cloth Color
White
Package Type
Box
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z99202
Zoro #
G3322247
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
Varies
Package Size
50 lb.
Details
Item
Cloth Rag
Material
White
Cleaning Cloth Style
Terry Cloth
Cleaning Cloth Color
White
Weight
50 lb.
Package Type
Box
Color
White
Description
Cloth Rag, Cleaning Cloth Style Terry Cloth, Material Terry Cloth Cotton, Cleaning Cloth Color White, Package Type Box, Size Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.