This item is Discontinued.

Dupont Proclean® Cleanroom Hood, White, Universal, PK100 PC663SWH0001000B

Proclean® Cleanroom Hood, White, Universal, PK100 (Discontinued)

  • Mfr # PC663SWH0001000B
  • Zoro # G3957597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC663SWH0001000B
Zoro #
G3957597
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Universal
Overall Length
17 1/2 in
Named Size
Universal

Details

Item
Cleanroom Hood
Color
White
Material
Microporous Composite
Closure Type
Tie
Seam Style
Serged
Areas Covered
Ears, Head, Neck
Package Type
Box
Series
Dupont ProClean(R)
Liquid Tight
No
Anti-Static
No
Reduced Spray
Yes
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Spray
Lining Material
Polypropylene
Packaging
Bulk
Material Performance
Light Duty
Stitching Material
Polyester
Hood Style
Open
Spray Tight
No
Ventilated
No
Federal 209E Clean Room Class
1,000
Hood Material
Tyvek(R) IsoClean(R)
Garment Style
Hood
ISO Class
ISO 6
Areas Exposed
Eyes, Mouth
Material Weight
1.2 oz/sq yd
Protection Type
Cleanroom
Brand and Series
Dupont ProClean(R)
Sterile/Non-Sterile
Non-Sterile
Gas Tight
No
Cleanroom Class
ISO 6 (Class 1,000) and above
ISO Cleanroom Class
ISO 6 (Class 1,000) and above
Features
Full Face Opening
Federal 209E Cleanroom Class
1,000
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Cleanroom Hood, Anti-Static No, Areas Covered Ears, Head, Neck, Areas Exposed Eyes, Mouth, Clean Process Status Not Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 1,000, Gas Tight No, Hood Style Open, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Lining Material Polypropylene, Liquid Tight No, Material Microporous Composite, Material Weight 1.2 oz/sq yd, Named Size Universal, Overall Length 17 1/2 in, Packaging Bulk, Reduced Spray Yes, Seam Style Serged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.