Zoro Homepage

Sanitized Anti-Bacterial Terry Cloth Rag, Colored, 10lbs Bag

  • Mfr # WW99812

  • Zoro # G7499977


product price: $64.99
/ea

Key Features

Material
Terry Cloth
Features
Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW99812
Zoro #
G7499977
UPC #
-
Country of Origin
India

Details

Item
Terry Towels
Material
Terry Cloth
Weight
10 lbs.
Features
Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
Color
Assorted

Description

Sanitized Anti-Bacterial Terry Cloth Rag, Colored, 10lbs Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.