Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitized Anti-Bacterial Terry Cloth Rag, Colored, 4lbs Bag

  • Mfr # WW99811

  • Zoro # G7499968


product price: $28.99
/ea

Key Features

Material
Terry Cloth
Features
Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW99811
Zoro #
G7499968
UPC #
-
Country of Origin
India

Details

Item
Terry Towels
Material
Terry Cloth
Weight
4 lbs.
Features
Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
Color
Assorted

Description

Sanitized Anti-Bacterial Terry Cloth Rag, Colored, 4lbs Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.