Zoro Homepage

Sanitized Anti-Bacterial Woven Wiping Cloth Rag, Colored, 4lbs Bag

  • Mfr # WW99831

  • Zoro # G7500169


product price: $32.49
/ea

Key Features

Material
Woven Cloth
Features
Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW99831
Zoro #
G7500169
UPC #
-
Country of Origin
India

Details

Item
Wiping Towels
Material
Woven Cloth
Weight
4 lbs.
Color
Assorted
Features
Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag

Description

Sanitized Anti-Bacterial Woven Wiping Cloth Rag, Colored, 4lbs Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.