Zoro Homepage

Sanitized Anti-Bacterial Woven Wiping Cloth Rag, White, 25lbs Bag

  • Mfr # WW99823

  • Zoro # G7500178


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Woven Cloth
Features
Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW99823
Zoro #
G7500178
UPC #
-
Country of Origin
India

Details

Item
Wiping Towels
Material
Woven Cloth
Weight
25 lbs.
Color
White
Features
Sanitized with 200 Degree Bleached Wash Cycle, Product is Ready To Use Out of the Bag

Description

Sanitized Anti-Bacterial Woven Wiping Cloth Rag, White, 25lbs Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.