Shop PROCOM HEATING
See all product information
Create Account
Trim Kit for ProCom Ventless Fireplace Firebox PC32VFC
- Mfr # TK32
- Zoro # G423726232
product price:Â
$
58.39
/ea
Key Features
Overall Width
5 in
Color
Black
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK32
- Zoro #
- G423726232
- UPC #
- 800084021294
- Country of Origin
- United States
- Color
- Black
Dimensions
- Overall Width
- 5 in
- Overall Height
- 5 in
Description
This ProCom Trim Kit model TK32 is best paired with the ProCom vent-free 32" Universal Firebox Insert Model (PC32VFC). This 3 piece metal trim kit must be used when installing the fireplace inserts into a mantel or additional custom installations for a finished look. Made with durable metal. Black powder coating finish. Easy installation. Mounting hardware is included Trim Kit for ProCom Vent-Free Firebox Insert, Model# TK32 Product Feature: Made with durable metal Black powder coating finish Easy installation Mounting hardware is included Model# TK32 3-piece trim kit must be used when installing the fireplace inserts; into a mantel or additional custom installations for a finished look
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.