Zoro Homepage

Products 38110 Towel Bar Chrome 18 In.

  • Mfr # PR106650

  • Zoro # G003796129


product price: $37.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR106650
Zoro #
G003796129
UPC #
654204497212
Country of Origin
China

Description

Features
  • Special diamond design helps prevent towel slipping and snagging.
  • Die-cast appearing mounting plates.
  • Scratch and rust resistant.
  • Easy to install.
  • Hardware included.
  • Dimension - 22.07 x 12.48 x 4.76 in.
  • Item Weight - .53 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.