Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Cabinet Knob; Satin Nickel

  • Mfr # PR940204

  • Zoro # G803901129


product price: $12.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR940204
Zoro #
G803901129
UPC #
739608853861
Country of Origin
China

Description

This rustic square knob will enhance the look of almost any cabinet while providing excellent functionality. Their styles range from traditional to modern, and will accent any home with a distinct decorative appeal.

Features
  • Collection - Contemporary
  • Material - Zinc
  • Type - Square Cabinet Knob
  • Finish - Satin Nickel
  • Dimension - 1 ft. W x 15/16P in.
  • Base Diameter - 3/4in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.