150 15 in. Flexible Rubber Cb Ant - 3-8 X 24

  • Mfr # 150
  • Zoro # G503985504
product price: 
$
43.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
150
Zoro #
G503985504
UPC #
734139718214
Country of Origin
China

Description

  • Mount Type: 3/8 inch x 24.
  • Length: 15 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Center.
  • Antenna Type: Rubber Duck.
  • Power Rating: 100 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews