JBC1400 48 in. Half Breed Cb Antenna Black - 510-B

  • Mfr # JBC1400
  • Zoro # G503731897
product price: 
$
70.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBC1400
Zoro #
G503731897
UPC #
734139032129
Country of Origin
China

Description

  • 5/16" Diameter Fiberglass Base with 16 Gauge copper Wire.
  • 17-7 .100 Diameter Stainless Steel Whip.
  • Base loaded coil for low profile.
  • Adjustable Stainless Steel Whip can be Raised or Lowered for Superior SWR.
  • Chrome Plated 3/8-24 Threaded Base.
  • Available in Black.
  • Mount Type: 3/8 inch x 24.
  • Length: 48 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Bottom.
  • Antenna Type: Whip.
  • Power Rating: 1500 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews