Shop PROCOMM
Create Account
HSS995-2B 2 ft. Bull Dog 750 watt 3-Way Single Mirror Mount Fiberglass Antenna Kit with SO239 Connectors; Black
- Mfr # HSS995-2B
- Zoro # G404029406
product price:Â
$
55.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSS995-2B
- Zoro #
- G404029406
- UPC #
- 734139301027
- Country of Origin
- China
Description
3-Way Single Mirror Mount Fiberglass Antenna Kit
Explore a wide range of awesome Television accessories. With these accessories, your auditory and visual experience is bound to be enhanced. Take your picks from a fabulous selection of Television accessories, and equip yourself with a brilliant product.
Specifications- Color: Black
- Size: 2'
- Capacity: 750 watt
- Weight: 1.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.