Shop PROCOMM

JBC2400 2 ft. Dial-A-Match Whip Antenna

  • Mfr # JBC2400
  • Zoro # G404118452

product price: 
$
43.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JBC2400
Zoro #
G404118452
UPC #
734139002405
Country of Origin
China

Description

  • Base Loaded Antenna Pre-Tuned for 27 MHz.
  • Unique High Performance Design for a low SWR.
  • Field Tunable, No Cutting - Adjust Rings for Superior Performance.
  • Chrome Plated 3/8-24 Threaded Base.
  • Mount Type: 3/8 inch x 24.
  • Length: 27 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Load Position: Bottom.
  • Antenna Type: Whip.
  • Power Rating: 100 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.