0.7 in. L X .7 in. W Double-Sided Mounting Squares, PK16
- Mfr # 108
- Zoro # G105994454
product price:
$
8.15
/pk of 16, $0.51/ea
Key Features
Color
Gray
For Use With
Mounting Artwork
Material
Foam
Features
Double-sided, Removable
Assembly
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108
- Zoro #
- G105994454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 1 in
- Tape Length
- 1 in
Details
- Item
- Mounting Tape
- Color
- Gray
- For Use With
- Mounting Artwork
- Material
- Foam
- Features
- Double-sided, Removable
- Assembly
- No
- Tape Strength
- 1lb
- Backing Material
- Adhesive
- Strength Type
- Holding
- Application
- Mounting Decoration, Mounting Artwork
- Recycled
- No
- Series
- Removable Mounting
Description
Change your decor as quickly as inspiration strikes with Scotch Removable Mounting Squares. These convenient, double-sided squares let you mount your favorite photos, kid's artwork and to-do lists with their easy stick-on design that doesn't damage your surfaces when it's removed. They're compatible with a variety of surfaces, from your walls, to your child's locker, to your office window. So keep on creating without regret with the undetectable secret assistance of Scotch Removable Mounting Squares.
- • Ideal for lightweight mounting like papers, photos, cards and more
- • Use instead of push pins to keep your surfaces looking great
- • Pre-cut foam squares for easy, mess-free application
- • Sixteen 1" squares
- • Double-sided adhesive bonds on contact
- • Removes easily without leaving any residue on ideal surfaces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.