Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Procomm Procomm JBC112-4800 4 ft. Dial-A-Match Ant. with 3 in.Mag-12 ft. Coax JBC112-4800

Procomm JBC112-4800 4 ft. Dial-A-Match Ant. with 3 in.Mag-12 ft. Coax (Discontinued)

  • Mfr # JBC112-4800
  • Zoro # G704118244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JBC112-4800
Zoro #
G704118244
UPC #
734139011247
Country of Origin
China

Description

  • Base Loaded Ring Tunable CB Antenna with Stainless Steel Whip.
  • Patented Chrome Dome Termination.
  • 3" Heavy Duty Chrome Plated Magnet Mount with Protective Base.
  • 12' RG58 Cable with PL259 Connector.
  • 100 Watt Power Rating.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.