Coupling, Bronze Modified
Mfr # 1143-4
Zoro # G1243453
product price: $19.85
/eaKey Features
Shaft Type
Double Flat/Slot
Shaft Dia. (In.)
5/8 in
For Use With
Mfr. No. 3540
Type
Bronze Modified
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1143-4
Zoro #
G1243453
UPC #
-
Country of Origin
China
Dimensions
Shaft Dia. (In.)
5/8 in
Details
Shaft Type
Double Flat/Slot
For Use With
Mfr. No. 3540
Type
Bronze Modified
Item
Coupling
Material
Bronze
Product Type
Coupling
Compatible with Series
Y48
Description
Coupling, Product Type Coupling, Material Bronze, Compatible with Series Y48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.