
16OZ Gain Multi Cleaner
Mfr # 79127
Zoro # G108172811
product price: $10.99
/eaSold in multiples of 3 for $32.97
Key Features
Container Size
16 fl oz (0.5 quart)
Cleaner Form
Spray
Fragrance
Gain
Primary Chemical
Water
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79127
Zoro #
G108172811
UPC #
37000791270
Country of Origin
United States
Dimensions
Container Size
16 fl oz (0.5 quart)
Details
Cleaner Form
Spray
Fragrance
Gain
Primary Chemical
Water
Color
Multi
Surfaces for Use On
Finished Floors, Walls, Appliances, Counter Tops
Cleaner Chemical Product Grouping
Surface Cleaner
Removes
Grime, tough dirt and grease
Application
Multi Surface
Container Type
Sprayer
Description
Mr Clean, 16 OZ, Clean Freak Deep Cleaning Multi Surface Mist, Sprayer Starter Kit, Gain Scent, Eliminates Stubborn Dirt Stains Both In Out Of The Home, Tackles Tough Jobs Including Garbage Cans Pet Areas, Leaving A Fresh Gain Scent, Ideal For Finished Floors, Walls, Appliances Counter Tops, Great For Eliminating Odors In Toilets Sinks, Use Model 79128 For Refill
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.