Zoro Homepage

16OZ Lemon Multi Refill

  • Mfr # 79130

  • Zoro # G108173009


product price: $6.49
/ea
Sold in multiples of 6 for $38.94

Key Features

Container Size
16 fl oz (0.5 quart)
Cleaner Form
Mist
Fragrance
Lemon Zest
Color
Lemon
Surfaces for Use On
Kitchen surfaces, backsplashes, shower tiles, glass stovetops, stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79130
Zoro #
G108173009
UPC #
37000791300
Country of Origin
United States

Dimensions

Container Size
16 fl oz (0.5 quart)

Details

Cleaner Form
Mist
Fragrance
Lemon Zest
Color
Lemon
Surfaces for Use On
Kitchen surfaces, backsplashes, shower tiles, glass stovetops, stainless steel
Removes
Dirt, stains, odors
Series
Clean Freak
Cleaner Chemical Product Grouping
Multi-Surface Cleaner Refill
Application
Multipurpose

Description

Mr Clean, 16 OZ, Clean Freak Deep Cleaning Multi Surface Mist, Sprayer Refill, Lemon Scent, Eliminates Stubborn Dirt Stains Both In Out Of The Home, Tackles Tough Jobs Including Garbage Cans Pet Areas, Leaving A Fresh Lemon Scent, Ideal For Finished Floors, Walls, Appliances Counter Tops, Great For Eliminating Odors In Toilets Sinks, Use With Starter Model 79129

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.