Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24CT Lav Wet Cloths

  • Mfr # 15846

  • Zoro # G908213387


product price: $16.69
/ea

Key Features

Recommended For
Multi Surface
Number of Sheets
24
Package Type
Pack
Application
Mopping
Cleaning Cloth Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15846
Zoro #
G908213387
UPC #
37000158462
Country of Origin
United States

Details

Recommended For
Multi Surface
Number of Sheets
24
Package Type
Pack
Application
Mopping
Cleaning Cloth Color
Blue

Description

24 Count, Swiffer Sweeper Wet Mopping Cloths, MultiSurface Floor Cleaner with Febreze Freshness, Lavender Vanilla, Comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.