Zoro Homepage

Dry Refill Cloths, White, 10 2/5" X 8", 52/Box, 3 Boxes/Carton

  • Mfr # 81216

  • Zoro # G004929281


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Length
8"
Material
Cloth
For Use With
Tile, Ceramic, Floor, Dusting, General Purpose, Hardwood, Vinyl, Wood
Width
10.4"
Features
Unscented, Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81216
Zoro #
G004929281
UPC #
-
Country of Origin
Canada

Dimensions

Length
8"
Width
10.4"

Details

Item
Dust Mop Refill
Material
Cloth
For Use With
Tile, Ceramic, Floor, Dusting, General Purpose, Hardwood, Vinyl, Wood
Features
Unscented, Disposable
Color
White

Description

disposable refill cloths for 10" swiffer sweeper pgc 09060 and pgc 92815ct. also fits swiffer max sweeper pgc 37108 (use two), swiffer sweep + trap pgc 92713ct, and swiffer sweep + vac pgc 92705ct. electrostatic charge attracts dust, dirt and hair. can be used alone for hand dusting. convenient disposable cloths. disposable refill cloths for swiffer sweeper (sold separately). Also fits swiffer sweep + trap and swiffer sweep + vac. The electrostatic charge attracts dust, dirt and hair for a thorough clean. Cloths are also effective when used alone for hand dusting. Convenient disposable cloths eliminate the fuss of dust mops, simply use and throw away. Towel/wipe type: dry floor wipes; application: floors; general purpose; applicable material: finished hardwood; sealed tile; vinyl; ceramic; finished floors; material(s): cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.