Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Procter & Gamble Over The Spill Pads Tablet Yellow, 16" X 12.6" FG425400YEL-EA

Over The Spill Pads Tablet Yellow, 16" X 12.6" (Discontinued)

  • Mfr # FG425400YEL-EA
  • Zoro # G611789063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG425400YEL-EA
Zoro #
G611789063
UPC #
-
Country of Origin
China

Dimensions

Container Size
576 oz (36 lb)

Details

Item
All Purpose Cleaner
Cleaner Form
Powder
Primary Chemical
Sodium Carbonate
Standards
Classified by UNDERWRITERS LABORATORIES INC., as to slip resistance only 43R9. UL.
Surfaces for Use On
floors, walls, pots and pans
Ready to Use/Concentrated
Concentrate
Cleaner Chemical Product Grouping
Multipurpose Cleaner
Series
Professional
Application
Multipurpose
Removes
Grease
For Use On
floors, walls, pots and pans

Description

Over The Spill Pads Tablet Yellow contains 25 tear-off pads measuring 16 by 12.6 inches each. These pads feature a universal caution symbol and a bilingual Caution Wet Floor message in English and Spanish to alert pedestrians. Made from melt-blown polypropylene, the pads offer enhanced strength and absorbency, with each pad capable of absorbing up to 12 ounces of fluid. The pads can be mounted on flat surfaces or affixed to floor signs, providing effective spill control and safety in various environments. The bright yellow color improves visibility for hazard awareness.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.