Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Cup Compact Coffee Maker with Swing-Open Brew Basket in Black

  • Mfr # 43680PS

  • Zoro # G821739643


product price: $33.39
/ea

Key Features

Height
6.1 in
Color
Black
Material
Plastic
Width
8.6 in
Length
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43680PS
Zoro #
G821739643
UPC #
022333436806
Country of Origin
China

Dimensions

Height
6.1 in
Width
8.6 in
Length
11.3 in

Details

Item
Coffee Maker
Color
Black
Material
Plastic

Description

The Proctor Silex Front Fill Compact 12-Cup Coffee Maker is designed to make your morning routine effortless, offering both convenience and space-saving features. With its innovative front-fill water reservoir and swing-open brew basket, refilling the coffee maker is a breeze without the need to move it. Its compact design allows it to easily fit under kitchen cabinets, making it ideal for smaller kitchens, while still brewing 12 cups of delicious, hot coffee. The handle of the carafe conveniently stores inside the base when not in use, helping to keep your countertop neat and organized. Cleaning and maintaining the Proctor Silex Coffee Maker is simple, thanks to its dishwasher-safe, durable borosilicate glass carafe and Lift and Clean brew basket. The Auto Pause and Pour feature lets you grab your first cup quickly by stopping the flow of coffee when the carafe is lifted. The indicator light clearly shows when the coffee maker is on, while the nonstick warming plate keeps coffee warm until you're ready for your next cup and is easy to wipe clean. Whether you're making coffee for one or the whole family, this compact coffee maker offers the perfect blend of functionality and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.