Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7 Liter Plastic Cordless Electric Kettle in White

  • Mfr # K4090

  • Zoro # G021739726


product price: $48.75
/ea

Key Features

Color
White
Width
9.75 in
Material
Plastic
Height
5.5 in
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K4090
Zoro #
G021739726
UPC #
022333916810
Country of Origin
China

Dimensions

Width
9.75 in
Height
5.5 in
Length
11.25 in

Details

Color
White
Item
Electric Tea Kettle
Material
Plastic

Description

Heat up water faster than a microwave and safer than a stovetop tea kettle with this Proctor Silex 1.7 Liter Cordless Electric Kettle. The dual water windows allows you to easily monitor how much water is inside the unit and a drip free spout keeps your countertops free of mess. The 1500 watt heating element brings your water to a boil fast and built in boil-dry protection keeps you safe from accidents. The use, simply fill the water at least up to the minimum water level, place on the detachable base, and press the switch to turn on the unit. Once water is boiling, the kettle will automatically shut off and your water will be ready for coffees, teas, soups, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.