Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.7 Liter Plastic Durable Electric Kettle in White

  • Mfr # K3080

  • Zoro # G821738400


product price: $43.85
/ea

Key Features

Height
5.5 in
Color
White
Length
10 in
Width
9.75 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3080
Zoro #
G821738400
UPC #
022333916780
Country of Origin
China

Dimensions

Height
5.5 in
Length
10 in
Width
9.75 in

Details

Item
Electric Tea Kettle
Color
White
Material
Plastic

Description

Heat up water faster than a microwave and safer than a stovetop tea kettle with this Proctor Silex 1.7 Liter Durable Electric Kettle. Performance-tested for durability and reliability, this kettle is built to withstand years of use. The dual water windows allows you to easily monitor how much water is inside the unit and a drip free spout keeps your countertops free of mess. The 1500 watt heating element brings your water to a boil fast and built in boil-dry protection keeps you safe from accidents. The use, simply fill the water at least up to the minimum water level and press the switch to turn on the unit. Once water is boiling, the kettle will automatically shut off and your water will be ready for coffees, teas, soups, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.