Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45060
Zoro #
G8527145
UPC #
022333450604
Country of Origin
China
Dimensions
Height (In.)
17-1/8
Depth (In.)
12-1/8
Width (In.)
12-1/2
Details
Item
Coffee Urn
Capacity
60 Cup
Brewing Capacity
60 Cup
Warming Stations
No Warming Station
Electrical
120 V, 60 Hz, 1090 Watts
Material
Aluminum/Plastic
Color
Black/Silver
Standards
cULus
Plug
3-Prong
Description
Coffee Urn, Color Black/Silver, Material Aluminum/Plastic, Standards cULus
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.